Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic 24-oz Pumpkin Cocotteand, Burnt Orange

  • Mfr # 1004818

  • Zoro # G122729855


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
6.9 in
Overall Depth (In.)
3.7 in
Material
Ceramic
Overall Length (In.)
7.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004818
Zoro #
G122729855
UPC #
035886335632
Country of Origin
China

Dimensions

Overall Width (In.)
6.9 in
Overall Depth (In.)
3.7 in
Overall Length (In.)
7.3 in

Details

Material
Ceramic
Color
Burnt Orange

Description

Rooted in French culinary heritage, Staub cookware is beloved by professional and home chefs for its exquisite craftsmanship, exceptional performance, and timeless beauty.The Staub Ceramic Pumpkin is a stylish addition to your table. Show off your soups, casseroles, and vegetables - each dish is elevated when presented against this this pretty pumpkin. The piece effortlessly and elegantly transitions from the oven to the table without the need for multiple dishes.Staub ceramics offer unparalleled performance, durability and design. The pieces are fired twice at a very high temperature, making them very resistant to impact and thermal shock; as a result, they go from freezer to oven to table with ease. The porcelain enamel glaze prevents absorption of moisture during baking. Glass porcelain finish. Oven to tabletop presentation that can mix with Staub cast-iron collections. Oven safe up to 572F. Highly scratch resistant. Highly impact and thermal shock resistant. Oven, broiler, and freezer safe. **The lid on the Burnt Orange Pumpkin is NOT microwave safe, however the bottom is.**. High polished rim won't scratch surfacesEasy to grip handles. Easy to clean. Dishwasher safe. Made in China.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.