
Ceramic 3-pc Mini Round Cocotte Setand, Cherry
Mfr # 1015093
Zoro # G522729820
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Material
Ceramic
Height
18.4 in
Length
2.6 in
Width
6.3 in
Color
Cherry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1015093
Zoro #
G522729820
UPC #
035886323981
Country of Origin
China
Dimensions
Height
18.4 in
Length
2.6 in
Width
6.3 in
Details
Material
Ceramic
Color
Cherry
Description
The elegance and functionality of Staub ceramics goes from freezer to oven to table. The glass porcelain finish matches Staub's cast iron to mix perfectly on your table top. Oven and broiler safe up to 572F, ceramics can also be used in the microwave and are dishwasher safe. Highly scratch, impact, and thermal shock resistant. The Staub Ceramic 3-pc Mini Cocotte Set is a veratile addition to any kitchen. Store salt and pepper on the counter for quick access, bake up individual deserts, or serve your favorite mac & chees recipe. Vitreous glass porcelain-enamel finish. Beautiful finish is highly scratch resistant. Stoneware will not absorb moisture, diffuses heat gently and retains heat exceptionally well. Transitions from oven to table beautifully. Microwave, freezer, broiler, and oven safe up to 572F. Dishwasher safe. Desiged by Staub in France, manufactured in China.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.