Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic 3-pc Mini Round Cocotte Setand, Citron

  • Mfr # 1029591

  • Zoro # G322729990


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Length
2.6 in
Color
Citron
Width
6.3 in
Material
Ceramic
Height
18.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1029591
Zoro #
G322729990
UPC #
872078038694
Country of Origin
China

Dimensions

Length
2.6 in
Width
6.3 in
Height
18.4 in

Details

Color
Citron
Material
Ceramic

Description

Capturing the joy of sunny springtime days, Citron is cheerful and charming, transforming every meal into a warm, carefree moment. Bold and bright, it stands alone on any tabletop or perfectly pairs with other shades of STAUB.The elegance and functionality of Staub ceramics goes from freezer to oven to table. The glass porcelain finish matches Staub's cast iron to mix perfectly on your table top. Oven and broiler safe up to 572F, ceramics can also be used in the microwave and are dishwasher safe. Highly scratch, impact, and thermal shock resistant. The Staub Ceramic 3-pc Mini Cocotte Set is a veratile addition to any kitchen. Store salt and pepper on the counter for quick access, bake up individual deserts, or serve your favorite mac & cheese recipe. Vitreous glass porcelain-enamel finish. Beautiful finish is highly scratch resistant. Stoneware will not absorb moisture, diffuses heat gently and retains heat exceptionally well. Transitions from oven to table beautifully. Microwave, freezer, broiler, and oven safe up to 572F. Dishwasher safe. Desiged by Staub in France, manufactured in China.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.