Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic 3-pc Mini Round Cocotte Setand, Dark Blue

  • Mfr # 1015094

  • Zoro # G722730053


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Length
2.6 in
Color
Dark Blue
Height
18.4 in
Width
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015094
Zoro #
G722730053
UPC #
035886323943
Country of Origin
China

Dimensions

Length
2.6 in
Height
18.4 in
Width
6.3 in

Details

Material
Ceramic
Color
Dark Blue

Description

The elegance and functionality of Staub ceramics goes from freezer to oven to table. The glass porcelain finish matches Staub's cast iron to mix perfectly on your table top. Oven and broiler safe up to 572F, ceramics can also be used in the microwave and are dishwasher safe. Highly scratch, impact, and thermal shock resistant. The Staub Ceramic 3-pc Mini Cocotte Set is a veratile addition to any kitchen. Store salt and pepper on the counter for quick access, bake up individual deserts, or serve your favorite mac & chees recipe. Vitreous glass porcelain-enamel finish. Beautiful finish is highly scratch resistant. Stoneware will not absorb moisture, diffuses heat gently and retains heat exceptionally well. Transitions from oven to table beautifully. Microwave, freezer, broiler, and oven safe up to 572F. Dishwasher safe. Desiged by Staub in France, manufactured in China.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.