Zoro Homepage

Ceramic 3-pc Mixed Baking Dish Setand, Cherry

  • Mfr # 1009531

  • Zoro # G922729697


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Includes
40508-605 11" Oval Baking Dish - Cherry, 40508-595 13" X 9" Rectangular Baking Dish - Cherry, 40508-614 9" Pie Dish - Cherry
Length
14.3 in
Color
Cherry
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1009531
Zoro #
G922729697
UPC #
872078026912
Country of Origin
China

Dimensions

Length
14.3 in
Height
3 in
Width
11.5 in

Details

Material
Ceramic
Includes
40508-605 11" Oval Baking Dish - Cherry, 40508-595 13" X 9" Rectangular Baking Dish - Cherry, 40508-614 9" Pie Dish - Cherry
Color
Cherry

Description

Baking dishes in three handy shapes, so you can bake everythingThis mixed set features three ceramic baking dishes: a 9-inch pie dish, an 11-inch oval baker, and a 13 by 9-inch rectangular dish. With this convenient set, you can bake pies and tarts, roast vegetable sides, and cook lasagna, casseroles, and roasts. Make a big batch one-dish dinner in the roomy rectangular dish, roast a vegetable side in the oval dish, or bake a delicious homemade pie in the pie dish. Then serve directly to the table in these elegant dishes.The beautiful porcelain enamel glaze prevents moisture absorption during baking, so baked goods won't dry out, and it diffuses heat gently and retains heat exceptionally well. Oven and broiler safe up to 572 DegF, ceramics can also be used in the microwave and are dishwasher safe. Highly scratch and impact resistant, STAUB ceramics are conveniently freezer safe. Set includes 3 bakers: 9-inch pie dish, 11-inch oval dish, and 13 by 9-inch rectangular dish. Vitreous glass porcelain-enamel finish. Beautiful finish is highly scratch resistant. Stoneware will not absorb moisture, diffuses heat gently, and retains heat exceptionally well. Transitions from oven to table beautifully. Microwave, freezer, broiler, and oven safe up to 572 DegF. Dishwasher safe. Designed by STAUB in France.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.