Zoro Homepage

Ceramic 3-pc Rectangular Baking Dish Setand, Dark Blue

  • Mfr # 1008689

  • Zoro # G622729751


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Height
2.8 in
Width
8.3 in
Length
13.6 in
Color
Dark Blue
Includes
40508-587 7.5" X 6" Rectangular Baking Dish - Dark Blue, 40508-591 10.5" X 7.5" Rectangular Baking Dish - Dark Blue, 40508-594 13" X 9" Rectangular Baking Dish - Dark Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1008689
Zoro #
G622729751
UPC #
872078033941
Country of Origin
China

Dimensions

Height
2.8 in
Width
8.3 in
Length
13.6 in

Details

Color
Dark Blue
Includes
40508-587 7.5" X 6" Rectangular Baking Dish - Dark Blue, 40508-591 10.5" X 7.5" Rectangular Baking Dish - Dark Blue, 40508-594 13" X 9" Rectangular Baking Dish - Dark Blue
Material
Ceramic

Description

A nesting set for all your bakeware needsThis set features three nestable rectangular ceramic baking dishes in three handy sizes. They are perfect for lasagna, casseroles, and desserts, as well as roasted meats and vegetables. Cook for a crowd in the roomy 13 by 9-inch dish, bake a one-dish family meal in the 10.5 by 7.5-inch dish, or bake a sumptuous side in the 7.5 by 6-inch dish. Then serve directly to the table in these elegant dishes.The beautiful porcelain enamel glaze prevents moisture absorption during baking, so baked goods won't dry out, and it diffuses heat gently and retains heat exceptionally well. Oven and broiler safe up to 572 DegF, ceramics can also be used in the microwave and are dishwasher safe. Highly scratch and impact resistant, STAUB ceramics are conveniently freezer safe. Set includes 3 nesting rectangular bakers: 7.5 by 6-inch, 10.5 by 7.5-inch, and 13 by 9-inch. Vitreous glass porcelain-enamel finish. Beautiful finish is highly scratch resistant. Stoneware will not absorb moisture, diffuses heat gently, and retains heat exceptionally well. Transitions from oven to table beautifully. Microwave, freezer, broiler, and oven safe up to 572 DegF. Dishwasher safe. Designed by STAUB in France.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.