
Ceramic 3-pc Rectangular Baking Dish Setand, Macaron Pastel Blue
Mfr # 1031190
Zoro # G222729915
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Width
8.3 in
Length
13.6 in
Color
Blue
Includes
7.5" X 6" Rectangular Baking Dish 10.5" X 7.5" Rectangular Baking Dish 13" X 9" Rectangular Baking Dish
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1031190
Zoro #
G222729915
UPC #
872078039363
Country of Origin
China
Dimensions
Width
8.3 in
Length
13.6 in
Height
2.8 in
Details
Color
Blue
Includes
7.5" X 6" Rectangular Baking Dish 10.5" X 7.5" Rectangular Baking Dish 13" X 9" Rectangular Baking Dish
Material
Ceramic
Description
This set features three nestable rectangular ceramic baking dishes in three handy sizes. They are perfect for lasagna, casseroles, and desserts, as well as roasted meats and vegetables. Cook for a crowd in the roomy 13 by 9-inch dish, bake a one-dish family meal in the 10.5 by 7.5-inch dish, or bake a sumptuous side in the 7.5 by 6-inch dish. Then serve directly to the table in these elegant dishes.The beautiful porcelain enamel glaze prevents moisture absorption during baking, so baked goods won't dry out, and it diffuses heat gently and retains heat exceptionally well. Oven and broiler safe up to 572 DegF, ceramics can also be used in the microwave and are dishwasher safe. Highly scratch and impact resistant, STAUB ceramics are conveniently freezer safe. Set includes 3 nesting rectangular bakers: 7.5 by 6-inch, 10.5 by 7.5-inch, and 13 by 9-inch. Vitreous glass porcelain-enamel finish. Beautiful finish is highly scratch resistant. Stoneware will not absorb moisture, diffuses heat gently, and retains heat exceptionally well. Transitions from oven to table beautifully. Microwave, freezer, broiler, and oven safe up to 572 DegF. Dishwasher safe. Designed by STAUB in France.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.