
Ceramic 3-pc Rectangular Baking Dish Setand, Rustic Turquoise
Mfr # 1008691
Zoro # G222729724
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Includes
40511-868 7.5" X 6" Rectangular Baking Dish - Rustic Turquoise, 40511-886 10.5" X 7.5" Rectangular Baking Dish - Rustic Turquoise, 40511-890 13" X 9" Rectangular Baking Dish - Rustic Turquoise
Length
13.6 in
Color
Rustic Turquoise
Height
2.8 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1008691
Zoro #
G222729724
UPC #
872078033675
Country of Origin
China
Dimensions
Length
13.6 in
Height
2.8 in
Width
8.3 in
Details
Includes
40511-868 7.5" X 6" Rectangular Baking Dish - Rustic Turquoise, 40511-886 10.5" X 7.5" Rectangular Baking Dish - Rustic Turquoise, 40511-890 13" X 9" Rectangular Baking Dish - Rustic Turquoise
Color
Rustic Turquoise
Material
Ceramic
Description
A nesting set for all your bakeware needsThis set features three nestable rectangular ceramic baking dishes in three handy sizes. They are perfect for lasagna, casseroles, and desserts, as well as roasted meats and vegetables. Cook for a crowd in the roomy 13 by 9-inch dish, bake a one-dish family meal in the 10.5 by 7.5-inch dish, or bake a sumptuous side in the 7.5 by 6-inch dish. Then serve directly to the table in these elegant dishes.The beautiful porcelain enamel glaze prevents moisture absorption during baking, so baked goods won't dry out, and it diffuses heat gently and retains heat exceptionally well. Oven and broiler safe up to 572 DegF, ceramics can also be used in the microwave and are dishwasher safe. Highly scratch and impact resistant, STAUB ceramics are conveniently freezer safe. Set includes 3 nesting rectangular bakers: 7.5 by 6-inch, 10.5 by 7.5-inch, and 13 by 9-inch. Vitreous glass porcelain-enamel finish. Beautiful finish is highly scratch resistant. Stoneware will not absorb moisture, diffuses heat gently, and retains heat exceptionally well. Transitions from oven to table beautifully. Microwave, freezer, broiler, and oven safe up to 572 DegF. Dishwasher safe. Designed by STAUB in France.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.