Zoro Homepage

Ceramic 4-pc Baking Dish Setand, White

  • Mfr # 1014779

  • Zoro # G522729837


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
7.5-in. x 6-in. and 10.5-in. x 7.5-in. rectangular baking dishes and 2 6.5-in. universal bowls
Length
14.3 in
Height
12.3 in
Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014779
Zoro #
G522729837
UPC #
872078030964
Country of Origin
China

Dimensions

Length
14.3 in
Height
12.3 in
Width
11.5 in

Details

Color
White
Includes
7.5-in. x 6-in. and 10.5-in. x 7.5-in. rectangular baking dishes and 2 6.5-in. universal bowls
Material
Ceramic

Description

The STAUB Baking and Bowl Set is a stylish and practical addition to any working kitchen. The set consists of two nesting baking dishes and 2 stackable large universal bowls.STAUB rectangular stoneware bakers gently retain heat and won't absorb moisture, producing a delicious result for all of your favorite recipes. Both dishes are ideal for lasagna, casseroles, and desserts, as well as roasted meats and vegetables, and they transition beautifully from oven to table. The ceramic bowls are perfectly designed for cereal and soup and can be used to store prep ingredients or serve sides at the table.The elegance and functionality of STAUB ceramics goes from freezer to oven to table. The glass porcelain finish matches all STAUB cast iron to mix perfectly at the table. Oven and broiler safe up to 572 DegF, ceramics can also be used in the microwave and are dishwasher safe, as well as highly scratch, impact, and thermal shock resistant. Set includes 7.5-in. x 6-in. and 10.5-in. x 7.5-in. rectangular baking dishes and 2 6.5-in. universal bowls. Vitreous glass porcelain-enamel finish. Beautiful finish is highly scratch resistant. Stoneware will not absorb moisture, diffuses heat gently and retains heat exceptionally well. Microwave, freezer, broiler, and oven safe up to 572 DegF. Transitions from oven to table beautifully. Designed in France. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.