
Ceramic 4-pc Baking Pans Set, Casserole Dish with Lid, Brownie Pan, Light Green
Mfr # 1031194
Zoro # G222729878
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Color
Light Green
Length
14.3 in
Height
12.3 in
Includes
7.5" X 6" Rectangular Baking Dish, 9" Oval Baking Dish, 9" X 9" Square Covered Baking Dish
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1031194
Zoro #
G222729878
UPC #
872078039349
Country of Origin
China
Dimensions
Length
14.3 in
Height
12.3 in
Width
11.5 in
Details
Color
Light Green
Includes
7.5" X 6" Rectangular Baking Dish, 9" Oval Baking Dish, 9" X 9" Square Covered Baking Dish
Material
Ceramic
Description
The Staub Ceramic 4 Piece Set is the secret to savory casseroles and delicious desserts. The porcelain enamel glaze prevents absorption of moisture during baking, so foods won't dry out. Enjoy gooey mac n' cheese, buttery apple crumble, and moist brownies every time. The set is conveniently stocked with three different sizes and shapes. The 9 by 9-inch Square Covered Baker allows you to bake and serve in the same dish - plus, its lid locks in heat to keep your food warm. The 9-inch Oval Baking Dish is perfect for gratins and crumbles. And the 7.5 by 6-inch rectangular dish is ideal for smaller casseroles.Equally beautiful and durable, the bakeware is extremely resistant to impact and thermal shock. The gorgeous vitreous glass porcelain enamel finish puts a pop of color in your kitchen. Thanks to their chic, classic design, each versatile piece easily transitions from the oven to the table. Set includes 7.5- x 6-inch rectangular baking dish, 9-inch oval baking dish, 9- x 9-inch square baking dish with lid. Made of stoneware with a vitreous glass porcelain enamel finish. Stoneware will not absorb moisture, diffuses heat gently and retains heat exceptionally well. Beautiful finish is highly scratch resistant. Easy to grip handles offer maximum maneuverability. Transitions from oven to table beautifully. Oven, broiler, and microwave safe up to 572 DegF without lid. Dishwasher safe, freezer safe with lid.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.