
Ceramic 6-pc 4.75-inch Small Universal Bowl Macaron Pastel Colors
Mfr # 1021365
Zoro # G822729728
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Overall Depth (In.)
5.3 in
Includes
6 - 12.8 oz Bowls
Overall Length
12 in
Color
Multi
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1021365
Zoro #
G822729728
UPC #
872078036812
Country of Origin
China
Dimensions
Overall Depth (In.)
5.3 in
Overall Length
12 in
Overall Width
9 in
Details
Includes
6 - 12.8 oz Bowls
Color
Multi
Material
Ceramic
Description
Elevate your spring table with our STAUB stoneware collection featuring pastel-hued bakeware so you can prep, bake, and serve in the same dish. Macarons are the quintessential French confection, and they were our inspiration for our ceramic bakeware. Their charming color palette of dark and light pinks, blues, and greens looks beautiful stacked in color progression or laid out on the table.These 12.8-ounce bowls are perfectly sized for individual portions, dips and toppings, soups and salads, and meal prep ingredients. Their enamel coating makes the stoneware ceramic even more robust, so the crockery can go in both the dishwasher and microwave for convenient use every day. Their classic shape makes them stackable for easy, compact storage. 12.8-ounce capacity for individual portions, dips and toppings, soups and salads, and meal prep ingredients. High-quality stoneware ceramic construction. Beautiful gift box included. Stackable design for space-saving storage. Microwave safe. Dishwasher safe.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.