Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic 8-inch Round Covered Brie Bakerand, White

  • Mfr # 1014513

  • Zoro # G822730052


product price: $56.99
/ea

Key Features

Color
White
Material
Ceramic
Length
11.2 in
Width
10.4 in
Height
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1014513
Zoro #
G822730052
UPC #
872078032944
Country of Origin
China

Dimensions

Length
11.2 in
Width
10.4 in
Height
4.3 in

Details

Color
White
Material
Ceramic

Description

A classic French shape for perfectly baked cheeseRooted in French culinary heritage, Staub’s ceramic line offers the same elegance, performance, and durability as their renowned cast iron cookware.Introducing our Brie Baker, a classic shape especially designed for heating cheese in the oven. The set features an 8-inch round plate with large handles for easy maneuvering. Available in a beautiful glossy white glass porcelain finish, this ceramic baker is both functional and elegant. You can bake, store, and then serve right to the table in this dish. Its durable finish is also highly resistant to scratches and staining.STAUB ceramics are fired twice at a very high temperature, making them extremely resistant to impact and thermal shock. They easily transition from freezer to oven to microwave to table. Their chic, classic design lets you serve up your dishes in style.Ceramic distributes heat evenly throughout the Brie Baker for perfectly baked brie. The porcelain enamel glaze prevents absorption of moisture during baking, so cheese won’t dry out. Made of stoneware with a vitreous glass porcelain-enamel finish. Beautiful finish is highly scratch and stain resistant. Stoneware will not absorb moisture, diffuses heat gently and retains heat exceptionally well. Highly resistant to thermal shock and impact. Highly polished bottom rim won’t scratch surfaces or cooktops. Plate features large handles for easy maneuvering. Transitions from oven to table beautifully. Dishwasher, microwave, freezer, broiler, and oven safe up to 572 DegF.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.