Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Dinnerware 4-pc 16 oz. Mug Setand, White

  • Mfr # 1021466

  • Zoro # G022730043


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Overall Width
9.65 in
Overall Depth (In.)
4 in
Color
White
Overall Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021466
Zoro #
G022730043
UPC #
872078035433
Country of Origin
China

Dimensions

Overall Width
9.65 in
Overall Depth (In.)
4 in
Overall Length
10.2 in

Details

Material
Ceramic
Color
White

Description

Traditional craftsmanship meets a fresh modern design on the dinner table.Rooted in France and adored by chefs worldwide, STAUB brings people together in the kitchen and around the table. Now, you can set your table in style with this gorgeous dinnerware, including dinner plates, cereal bowls, mugs, and more. Remarkably durable and exquisitely crafted, each piece in this dinnerware collection is infused with a rich culinary heritage that puts the pleasure in cooking.This lovingly crafted, moisture-resistant stoneware is super durable, making it ideal for everyday use. The eye-catching enamel hues boast impressive scratch resistance so you can serve and safely stack without worry. Microwave and dishwasher safe, this long-lasting stoneware will serve memorable meals for years to come. Available in a 12-piece dinnerware set, or in 4-piece sets of individual pieces (excluding oval serving dish which is sold singularly). Made of stoneware with a vitreous glass porcelain-enamel finish. Exterior enamel finish is highly scratch resistant and ensures safe stacking. Moisture-resistant stoneware offers remarkable durability. Highly resistant to thermal shock. Eye-catching, rich natural glaze. Microwave and dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.