
Ceramic Dinnerware 4-pc 9.5-inch Soup/Pasta Bowl Setand, White Truffle
Mfr # 1021446
Zoro # G022729733
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Overall Depth (In.)
3.8 in
Material
Ceramic
Overall Width
10.3 in
Color
White Truffle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1021446
Zoro #
G022729733
UPC #
872078035358
Country of Origin
China
Dimensions
Overall Length
10 in
Overall Depth (In.)
3.8 in
Overall Width
10.3 in
Details
Material
Ceramic
Color
White Truffle
Description
Traditional craftsmanship meets a fresh modern design on the dinner table.Rooted in France and adored by chefs worldwide, STAUB brings people together in the kitchen and around the table. Now, you can set your table in style with this gorgeous dinnerware, including dinner plates, cereal bowls, mugs, and more. Remarkably durable and exquisitely crafted, each piece in this dinnerware collection is infused with a rich culinary heritage that puts the pleasure in cooking.This lovingly crafted, moisture-resistant stoneware is super durable, making it ideal for everyday use. The eye-catching enamel hues boast impressive scratch resistance so you can serve and safely stack without worry. Microwave and dishwasher safe, this long-lasting stoneware will serve memorable meals for years to come. Available in a 12-piece dinnerware set, or in 4-piece sets of individual pieces (excluding oval serving dish which is sold singularly). Made of stoneware with a vitreous glass porcelain-enamel finish. Exterior enamel finish is highly scratch resistant and ensures safe stacking. Moisture-resistant stoneware offers remarkable durability. Highly resistant to thermal shock. Eye-catching, rich natural glaze. Microwave and dishwasher safe.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.