Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Dinnerware 6-pc 12 oz. Mug Setand, Macaron Pastels

  • Mfr # 1029095

  • Zoro # G322729761


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Width
3 in
Depth
4 in
Color
Macaron
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1029095
Zoro #
G322729761
UPC #
872078038748
Country of Origin
China

Dimensions

Width
3 in
Depth
4 in
Length
4.5 in

Details

Material
Ceramic
Color
Macaron

Description

They say you can’t please everyone, but you can certainly try with this set of ceramic mugs in six pastel shades. Let your family or guests chose their favorite color as well as their favorite hot drink: French coffee, strong tea with milk, creamy cappuccino, fragrant herbal tea or hot chocolate - the possibilities are endless.Good thing that the ceramic mugs are robust and easy to clean: just put them in the dishwasher and be ready for the next break. And if you really don’t need them for a while, you can stack them for storage. The matching shades in light and dark pink, green and blue even let you create a harmonious display in your cupboard, or when you use their ergonomic handles to hang them from a cup rack. Set of six mugs in pastel colors. High-quality ceramic. 12 fl oz. Ergonomic handle. Temperature-resistant up to 572 DegF. Microwave and dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.