Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Dinnerware 6-pc 3.5 oz. Espresso Cupsand, Macaron Pastels

  • Mfr # 1029096

  • Zoro # G922730013


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Color
Macaron
Length
3.5 in
Depth
2.5 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1029096
Zoro #
G922730013
UPC #
872078038731
Country of Origin
China

Dimensions

Length
3.5 in
Depth
2.5 in
Width
2.5 in

Details

Material
Ceramic
Color
Macaron

Description

Green, pink or blue? There’s no need to choose right now, just treat yourself to the whole set in its lovely gift box and then pick whichever you fancy at any moment! With this set of six ceramic espresso mugs, you will always have a color to suit your mood or that of your guests.Inspired by French macarons, the small cups also contain a delicious filling: your freshly brewed espresso. But unlike the sensitive Parisian confection, the mugs are easy to care for: The enameled ceramic is robust and temperature-resistant up to 572 DegF, meaning you can put the mugs in the oven, microwave and dishwasher, and stack them for storage. Set of six mugs in pastel colors. High-quality ceramic. 3.5 oz. volume. Ergonomic handle. Temperature-resistant up to 572 DegF. Safe for microwave and dishwasher.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.