
Ceramic Rectangular Baking Dish Set, Casserole Dish, 2-Piece, Citron
Mfr # 1029556
Zoro # G722729767
product price: $62.69
/eaKey Features
Includes
7.5" x 6" Rectangular Baking Dish, 10.5" x 7.5" Rectangular Baking Dish
Width
8.3 in
Material
Ceramic
Length
13.6 in
Color
Citron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1029556
Zoro #
G722729767
UPC #
872078038724
Country of Origin
China
Dimensions
Width
8.3 in
Length
13.6 in
Height
2.8 in
Details
Includes
7.5" x 6" Rectangular Baking Dish, 10.5" x 7.5" Rectangular Baking Dish
Material
Ceramic
Color
Citron
Description
Capturing the joy of sunny springtime days, Citron is cheerful and charming, transforming every meal into a warm, carefree moment. Bold and bright, it stands alone on any tabletop or perfectly pairs with other shades of STAUB.Staub rectangular stoneware bakers gently retain heat and won't absorb moisture, producing a delicious result for all your favorite dishes. The stackable 2-pack baking dishes measure 7.5'' x 6'' and 10.5'' x 7.5'' and are perfect for lasagna, casseroles, desserts, as well as roasted meats and vegetables. This baking dish set transitions beautifully from oven to table. The baking dish set includes 7.5'' x 6'' and 10.5'' x 7.5'' Rectangular Baking Dishes. Vitreous glass porcelain-enamel finish on the baking dish. Beautiful finish is highly scratch resistant. This casserole dish will not absorb moisture, diffuses heat gently and retains heat exceptionally well. Transitions from oven to table beautifully. These baking dishes are dishwasher, microwave, freezer, broiler, and oven safe up to 572F. Designed by Staub in France.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.