Zoro Homepage

Ceramic Rectangular Baking Dish Set, Casserole Dish, 2-Piece, Rustic Turquoise

  • Mfr # 1009557

  • Zoro # G422729821


product price: $62.69
/ea

Key Features

Material
Ceramic
Width
8.3 in
Includes
40511-868 7.5" x 6" Rectangular Baking Dish, 40511-886 10.5" x 7.5" Rectangular Baking Dish
Color
Rustic Turquoise
Length
13.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1009557
Zoro #
G422729821
UPC #
872078016951
Country of Origin
China

Dimensions

Width
8.3 in
Length
13.6 in
Height
2.8 in

Details

Material
Ceramic
Includes
40511-868 7.5" x 6" Rectangular Baking Dish, 40511-886 10.5" x 7.5" Rectangular Baking Dish
Color
Rustic Turquoise

Description

Staub rectangular stoneware bakers gently retain heat and won't absorb moisture, producing a delicious result for all your favorite dishes. The stackable 2-pack baking dishes measure 7.5'' x 6'' and 10.5'' x 7.5'' and are perfect for lasagna, casseroles, desserts, as well as roasted meats and vegetables. This baking dish set transitions beautifully from oven to table. The baking dish set includes 7.5'''' x 6'''' and 10.5'''' x 7.5'''' Rectangular Baking Dishes. Vitreous glass porcelain-enamel finish on the baking dish. Beautiful finish is highly scratch resistant. This casserole dish will not absorb moisture, diffuses heat gently and retains heat exceptionally well. Transitions from oven to table beautifully. These baking dishes are dishwasher, microwave, freezer, broiler, and oven safe up to 572F. Designed by Staub in France.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.