INSERT for MC4 Crimp Pliers for 12 and 10 AWG Open Crimp and for 8 AWG Closed Barrel Crimp Contacts
- Mfr # 32.6021-22100
- Zoro # G416051303
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
For Use With
12 and 10 AWG Open Crimp and for 8 AWG Closed Barrel Crimp Contacts
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
- 32.6021-22100
- Zoro #
- G416051303
- UPC #
- -
- Country of Origin
- Germany
- Item
- Crimping Pliers Insert
- For Use With
- 12 and 10 AWG Open Crimp and for 8 AWG Closed Barrel Crimp Contacts
Description
Staubli PV-ES-CZM-22100 - INSERT TO CRIMPING PLIERS. This crimp die set is specified for both open crimp contacts 12 and 10 AWG, and for closed barrel crimp 8 AWG contacts, which allows for versatility in your requirements. It will fit into Staubli MC4 Crimp Pliers SKU # 32.6020-22100 and 32.6020-23100. Staubli PV-LOC-B Locator is included with purchase for setting up this die set.
Documents & Resources