Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Control Valve, Nickel Plated, 3000 PSI, 1/4 NPT Port

  • Mfr # 450670

  • Zoro # G2654037


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure - Hydraulic Valves
3000 PSI
Temp. Range
250 F
Port Size
1/4 in. NPT
Weight
0.31 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450670
Zoro #
G2654037
UPC #
-
Country of Origin
United States

Dimensions

Port Size
1/4 in. NPT

Details

Max. Pressure - Hydraulic Valves
3000 PSI
Temp. Range
250 F
Weight
0.31 lbs

Description

Designed to provide precision flow control and full shutoff in one flow direction and automatically provide unrestricted free flow in the opposite. Graduated knob and graduated spindle to accurately control flow. Set screw locks valve in position. Nickel plated brass body with stainless steel needle. Medium pressure. Max:3000 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.