Zoro Homepage

Animal Crackers, 1.5 oz Bag, PK12

  • Mfr # FLE10173

  • Zoro # G710044896


product price: $11.49
/pk 12, $0.96/ea

Key Features

Item Size
1.5 oz
Product Type
Crackers
Item Width
5 1/2 in
Item Length
8 3/8 in
Flavor
Original
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLE10173
Zoro #
G710044896
UPC #
072320110011
Country of Origin
United States

Dimensions

Item Size
1.5 oz
Item Width
5 1/2 in
Item Length
8 3/8 in
Item Height
6 1/2 in

Details

Item
Crackers
Product Type
Crackers
Flavor
Original
Pack Size
18 oz
Items per Pack
12
Package Type
Box

Description

Crackers, Product Type Crackers, Flavor Original, Items per Pack 12, Pack Size 18 oz, Item Height 6 1/2 in, Item Size 1.5 oz, Item Width 5 1/2 in, Item Length 8 3/8 in, Package Type Box, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.