Earth Kind 30 to 60-Day Natural Ant & Roach Repellent Refill Pouch

  • Mfr # SA1P8DANTRO

  • Zoro # G611436554


product price: $11.99
/ea

Key Features

For Use With
Insect Repellent
Overall Height
3.4 in
Overall Width
5.5 in
Overall Length
1.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA1P8DANTRO
Zoro #
G611436554
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.4 in
Overall Width
5.5 in
Overall Length
1.55 in

Details

For Use With
Insect Repellent
Item
Insecticides/Repellents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.