Shop STAY PUT
See all product information
Create Account
Drapable Vinyl Drop, 9x12, 2Mil
- Mfr # 04301
- Zoro # G7104609
product price:Â
$
10.59
/ea
Key Features
Length
9 ft
Width
12 ft
Material
Vinyl
Thickness
2 mil
Size
9 ft x 12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04301
- Zoro #
- G7104609
- UPC #
- 047034043016
- Country of Origin
- China
Dimensions
- Length
- 9 ft
- Width
- 12 ft
- Thickness
- 2 mil
- Size
- 9 ft x 12 ft
Details
- Item
- Drop Cloth
- Material
- Vinyl
Description
Drapable Vinyl Drop, 9x12, 2Mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.