Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Mailers, 9" x 11-1/2", White, PK100

  • Mfr # RM2W

  • Zoro # G4070914


product price: $72.99
/pk 100, $0.73/ea

Key Features

Color
White
Material
Chipboard
Material Thickness
0.028 in
Mailer Type
Flat
Post-Consumer Recyclability
97%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM2W
Zoro #
G4070914
UPC #
841436023849
Country of Origin
United States

Dimensions

Material Thickness
0.028 in
Outside Length
11 1/2 in
Usable Length
11 in
Outside Width
9 in
Usable Width
9 in

Details

Item
Mailer Envelopes
Color
White
Material
Chipboard
Mailer Type
Flat
Post-Consumer Recyclability
97%
Pre-Printed Address Lines
No
With Tear Strip
No
Closure Style
Tab Locking
Green Environmental Attribute
Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product

Description

Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Tab Locking, Color White, Usable WxL 9 in x 11 in, Usable Width 9 in, Usable Length 11 in, Outside WxL 9 in x 11 1/2 in, Outside Width 9 in, Outside Length 11 1/2 in, Mailer Number Not Applicable, Bubble Size Not Applicable, Material Thickness 0.028 in, Post-Consumer Recyclability 97 Percent, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.