Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Seal Flat Mailers, 6" x 8", White, PK100

  • Mfr # RM1SS

  • Zoro # G4073118


product price: $47.02
/pk 100, $0.47/ea

Key Features

Color
White
Material
Chipboard
Closure Style
Self Sealing
Usable Length
8 in
Material Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM1SS
Zoro #
G4073118
UPC #
841436023894
Country of Origin
United States

Dimensions

Usable Length
8 in
Material Thickness
0.02 in
Outside Width
6 in
Usable Width
6 in
Outside Length
8 in

Details

Item
Mailer Envelopes
Color
White
Material
Chipboard
Closure Style
Self Sealing
With Tear Strip
Yes
Pre-Printed Address Lines
No
Mailer Type
Flat
Post-Consumer Recyclability
97%
Green Environmental Attribute
Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product

Description

Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color White, Usable WxL 6 in x 8 in, Usable Width 6 in, Usable Length 8 in, Outside WxL 6 in x 8 in, Outside Width 6 in, Outside Length 8 in, Mailer Number Not Applicable, Bubble Size Not Applicable, Material Thickness 0.02 in, Post-Consumer Recyclability 97 Percent, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.