Zoro Homepage
This item is Discontinued.
Stc Size 7-1/2 Men's Composite Miner Boots, Black 22295-7.5

Size 7-1/2 Men's Composite Miner Boots, Black (Discontinued)

  • Mfr # 22295-7.5
  • Zoro # G7784007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22295-7.5
Zoro #
G7784007
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7-1/2
Boot Height
14 in
Height
14"

Details

Gender
Men's
Item
Miner Boots
Toe Type
Composite
Footwear Sole Pattern
Self Cleaning
Insulated
No
Insulation Type
None
Color
Black
Metatarsal Guard
Yes
Upper Material
Chem-Tech XT
Resists
Oil, Acid, Electricity
Rubber Boot Style
Knee
Style Number
22295
Midsole Material
Polyurethane
Predominant Footwear Color
Black
Outsole Material
Vibram(R)
Closure Type
Pull On
Shank Material
Lenzi
Standards
ASTM F2413-05, CSA Z195
Footwear Closure Type
Pull On
Shoe Style
Knee
Series
22295

Description

Miner Boots, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Self Cleaning, Insulated No, Size 7-1/2, Men's, Boot Height 14 in, Metatarsal Guard Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.