Zoro Homepage
This item is Discontinued.
Stc Size 10-1/2 Men's 8" Work Boot Steel Work Boots, Black 21986-10.5

Size 10-1/2 Men's 8" Work Boot Steel Work Boots, Black (Discontinued)

  • Mfr # 21986-10.5
  • Zoro # G5057656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21986-10.5
Zoro #
G5057656
UPC #
772205033618
Country of Origin
China

Dimensions

Size
10-1/2
Height
8"
Footwear Width
R
Heel Height
1/2 in

Details

Footwear Style
8 in Work Boot
Gender
Men's
Upper Boot Material
Man Made
Item
Work Boots
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Insulated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Outsole Material
Polyurethane
Footwear Construction Type
Direct Injected One Density PU
Metatarsal Guard
No
Color
Black
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof
No
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Footwear Closure Type
Lace Up
Standards
ASTM F2413, CAN/CSA-Z195-02
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Dri-Lex Workhorse
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Flat 0.59, Heel 0.63
CSA Footwear Standard
Grade 1 Toecap
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
Yes
Completely Non Metallic
No
Style Number
21986
Midsole Material
Polyurethane
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
Flat 0.45, Heel 0.43
Electrical Hazard Rated
Yes
Insulation Weight
200g
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Breathable/Washable/Good Moisture Management
Toe Type
Steel
Upper Material Description
Chemtech
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
Thinsulate(R)
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Static Dissipative
No
Puncture Resistant Insole
Yes
Non Metallic Upper
No
Predominant Footwear Color
Black
Footwear Shank Type
None
Non-Marking Sole
Yes
Resists
Oil, Acid, Water, Slip
Upper Material
Microfiber
Closure Type
Lace Up
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.59, Dairy Tile (Wet): 0.43

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Puncture Resisting (PR), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole Yes, Static Dissipative No, Style Number 21986, Insulated Yes, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.