Zoro Homepage

Low Pressure Spray Gun

  • Mfr # STAT101001

  • Zoro # G714777363


product price: $39.99
/ea

Key Features

Tank Capacity
750 mL
For Use With
Spray Gun
Length
6.3 in
Includes
1pc spray gun, 1pc wrench, 1pc brush, 1pc air connection screw, 1pc sleeve nipple.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STAT101001
Zoro #
G714777363
UPC #
810018926571
Country of Origin
China

Dimensions

Length
6.3 in

Details

Tank Capacity
750 mL
For Use With
Spray Gun
Includes
1pc spray gun, 1pc wrench, 1pc brush, 1pc air connection screw, 1pc sleeve nipple.

Description

Stealth spray guns feature stainless steel needles and precision air caps for reliability and perfect paint atomization. Stealth spray Guns have the controls located at the rear of the gun to allow comfortable use by left- and right-hand operators. This gun is not suitable for use with Latex Paint. The gun is easy to clean and comes complete with a cleaning brush set and multi wrench.


  • •High efficiency gravity feed design
  • •Convenient and easy to clean up
  • •Suitable for most all kinds of painting
  • •Stainless steel needles and precision air caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.