Zoro Homepage

10.5KW Steam Bath Generator, Fully Wireless Remote, BLUETOOTH, WIFI, Auto Drain, Polished Chrome

  • Mfr # BKWS1050CH-A

  • Zoro # G316222575


product price: $3,477.99
/ea
Free Shipping & Returns

Key Features

Rated Watts
10.5 KW
Height (In.)
15 in
Depth (In.)
17 in
Color
Black
Width (In.)
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKWS1050CH-A
Zoro #
G316222575
UPC #
191042086876
Country of Origin
China

Dimensions

Height (In.)
15 in
Depth (In.)
17 in
Width (In.)
9.5 in

Details

Rated Watts
10.5 KW
Color
Black
Finish
Chrome
Item
Steam Bath Generator

Description

Transform your home into a personal wellness retreat with the luxury of a steam bath sauna. Designed to deliver soothing heat and invigorating steam, our advanced steam generators provide the ultimate relaxation experience while promoting overall well-being. Enjoy the benefits of deep muscle relaxation, improved circulation, and a spa-like escape-all from the comfort of your own bathroom. Engineered for efficiency and ease of use, our steam bath systems bring a touch of indulgence to your daily routine. Elevate your space with the perfect blend of modern technology and timeless relaxation.


  • INCLUDED: 2x 7.5 KW Steam Bath Generator, Advanced Touch Screen Pad, BLUETOOTH and WIFI Controls, 2x Square Matte Black Steamheads, Built-in Auto-Drain, Outer Button, HQ Stereo Speakers, 2x Chroma Lights, LED White Light, 2x Drain Pan, PR-Safety Valves, and Free Aroma Bottles
  • PRECISION TOUCH – Take control with programmable time and temperature memory settings, ensuring your perfect settings are just a tap away. The digital display provides clear, real-time feedback, while the soft-touch control interface offers a smooth, effortless user experience.
  • WIRELESS CONTROL – Experience effortless convenience with wireless control, allowing you to adjust settings from anywhere in the room. Keep your control within easy reach with the wall-mounted holder, ensuring a clean, organized, and accessible setup.
  • HASSLE-FREE INSTALLATION – The wireless control eliminates the need to run and conceal wires to the steam bath generator, making setup faster, cleaner, and more convenient for a seamless spa experience.
  • BLUETOOTH AUDIO – Pair with any Bluetooth-enabled device to stream your favorite music, podcasts, audiobooks, or radio stations, adding entertainment and ambiance to your steam shower.
  • PREMIUM SOUND SPEAKERS – Includes two high-quality speakers that seamlessly pair with Bluetooth audio, delivering crystal-clear sound for your music, podcasts, audiobooks, or radio.
  • WIFI APP CONTROL – Take full command of your steam shower from anywhere with our WiFi-enabled app, giving you remote access for ultimate convenience and a personalized spa experience at your fingertips.
  • SOOTHING CHROMA LIGHTING – Features two chroma bath lights designed to promote relaxation and calmness, plus a white LED light for clear, functional illumination.
  • ULTRA-DURABLE TEFLON HEATING ELEMENTS – Built to withstand high heat far longer than traditional brass elements, ensuring enhanced durability and reliable performance over time.
  • AUTODRAIN SYSTEM – The built-in auto drain automatically purges the steam generator after each steam bath, helping to maintain performance and prolong system longevity.
  • SOLID STEEL STEAMHEAD WITH AROMA RESERVOIR – Crafted from durable solid steel, this steamhead is designed to safely channel steam into your shower. Features a built-in aroma reservoir that gently heats aromatic essences, infusing them into the steam for a soothing and refreshing atmosphere.
  • SAFETY RELIEF VALVE INCLUDED – This pressure-release valve ensures safe operation by automatically discharging excess pressure, providing an added layer of protection.
  • DRAIN PAN INCLUDED – Provides a stable platform for your steam bath generator while collecting and safely draining any water released from the system.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.