Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13.78 inL, Shower Seat, White

  • Mfr # SS-C

  • Zoro # G200717866


product price: $84.45
/ea
Free Shipping & Returns

Key Features

Length
13.78 in
Finish
White
Standards
ADA COMPLIANT
Width
13 in
Weight Capacity
350 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-C
Zoro #
G200717866
UPC #
848308006313
Country of Origin
United States

Dimensions

Length
13.78 in
Width
13 in

Details

Finish
White
Standards
ADA COMPLIANT
Weight Capacity
350 lbs.
Item
Shower Seat
Includes
All Hardware included
Features
Folds Up, Rust and Scratch Resistant hardware
Mounting
Wall Mounted

Description

Transform your shower into a more comfortable and relaxing experience with this simple yet very practical wall mounted shower seat. Easy to install and setup the shower seat provides a comfortable non-slip surface to sit on and can hold up to 250lbs. Having a secure place to sit eliminates the dangers of a slip and fall better than non-slip mats ever could. Useful for all ages, old or young, a comfortable place to sit is greatly beneficial for anyone. And, while not in use, the seat can be folded upwards flush against the wall to keep it out of the way.

  • For more information please call 1-800-856-0172
  • Includes all hardware needed for standard installation
  • White finish throughout entire seat
  • Capacity: 250lbs
  • ABS material
  • 13 in. x 13 in. (3.5 lbs.)
  • Ships from manufacturer within 24 hours
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.