9KW Steam Bath Generator, Wireless Remote, BLUETOOTH, WIFI, Dual Aroma Pump, Oil Rubbed Bronze

  • Mfr # BKWS900ORB-ADP

  • Zoro # G316222582


product price:  $3,449.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
14.5 in
Color
Black
Rated Watts
9 KW
Width (In.)
6.5 in
Depth (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKWS900ORB-ADP
Zoro #
G316222582
UPC #
191042087835
Country of Origin
China

Dimensions

Height (In.)
14.5 in
Width (In.)
6.5 in
Depth (In.)
16 in

Details

Color
Black
Finish
Oil Rubbed Bronze
Rated Watts
9 KW
Item
Steam Bath Generator

Description

Transform your home into a personal wellness retreat with the luxury of a steam bath sauna. Designed to deliver soothing heat and invigorating steam, our advanced steam generators provide the ultimate relaxation experience while promoting overall well-being. Enjoy the benefits of deep muscle relaxation, improved circulation, and a spa-like escape-all from the comfort of your own bathroom. Engineered for efficiency and ease of use, our steam bath systems bring a touch of indulgence to your daily routine. Elevate your space with the perfect blend of modern technology and timeless relaxation.


  • INCLUDED: 6 KW Steam Bath Generator, Single Touch Control, Square Brushed Nickel Steamhead, Built-in Auto-Drain, PR-Safety Valve, and Three Aroma Bottles Free
  • PRECISION TOUCH – Take control with programmable time and temperature memory settings, ensuring your perfect settings are just a tap away. The digital display provides clear, real-time feedback, while the soft-touch control interface offers a smooth, effortless user experience.
  • WIRELESS CONTROL – Experience effortless convenience with wireless control, allowing you to adjust settings from anywhere in the room. Keep your control within easy reach with the wall-mounted holder, ensuring a clean, organized, and accessible setup.
  • HASSLE-FREE INSTALLATION – The wireless control eliminates the need to run and conceal wires to the steam bath generator, making setup faster, cleaner, and more convenient for a seamless spa experience.
  • BLUETOOTH AUDIO – Pair with any Bluetooth-enabled device to stream your favorite music, podcasts, audiobooks, or radio stations, adding entertainment and ambiance to your steam shower.
  • PREMIUM SOUND SPEAKERS – Includes two high-quality speakers that seamlessly pair with Bluetooth audio, delivering crystal-clear sound for your music, podcasts, audiobooks, or radio.
  • WIFI APP CONTROL – Take full command of your steam shower from anywhere with our WiFi-enabled app, giving you remote access for ultimate convenience and a personalized spa experience at your fingertips.
  • SOOTHING CHROMA LIGHTING – Features two chroma bath lights designed to promote relaxation and calmness, plus a white LED light for clear, functional illumination.
  • ULTRA-DURABLE TEFLON HEATING ELEMENTS – Built to withstand high heat far longer than traditional brass elements, ensuring enhanced durability and reliable performance over time.
  • SOLID STEEL STEAMHEAD WITH AROMA RESERVOIR – Crafted from durable solid steel, this steamhead is designed to safely channel steam into your shower. Features a built-in aroma reservoir that gently heats aromatic essences, infusing them into the steam for a soothing and refreshing atmosphere.
  • ADVANCED AROMA PUMP SYSTEM – Infuses aromatic vapor into your steam bath for a luxurious, spa-like atmosphere. Holds two 1000ml clear glass canisters, allowing you to mix two of your favorite aromas.
  • AROMA BOTTLE GIFTS - Two 1000ml aroma bottles are included to get you started. Refills sold seperately.
  • SAFETY RELIEF VALVE INCLUDED – This pressure-release valve ensures safe operation by automatically discharging excess pressure, providing an added layer of protection.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.