Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acu-Steam Bath Generator Universal Water Collecting and Drainage Pan

  • Mfr # PAN-301

  • Zoro # G800717853


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
2 in
Width (In.)
21 in
Depth (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAN-301
Zoro #
G800717853
UPC #
848308068601
Country of Origin
United States

Dimensions

Height (In.)
2 in
Width (In.)
21 in
Depth (In.)
10 in

Description

Emergency drainage pan is built to fit any steam producing generator unit. Access water from the pipes or any emergency leaks will be safely collected and funneled away. Perfect for maintenance or repair work as a receptacle for any remaining water.

  • For more information please call 1-800-856-0172
  • Collects and captures water released from the generator
  • Safely drains away all the collected water
  • Aids in the prevention of damage to equipment and surrounding area
  • Standard pan with full 0.75" fitting
  • Compatible with most steam bath generators
  • Ships from manufacturer within 24 hours
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.