Zoro Homepage

Black Series Bluetooth 4.5kW Bath Generator in Oil Rubbed Bronze

  • Mfr # BKT450ORB-A

  • Zoro # G800717709


product price: $2,639.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKT450ORB-A
Zoro #
G800717709
UPC #
191042045279
Country of Origin
United States

Description

SteamSpa BLUETOOTH BLACK SERIES delivers total control over your steam spa bath experience right at your fingertips. This new sleek, modern, console features a backlit touch screen display with intuitive controls and Bluetooth connectivity so you can listen to your favorite music, radio, podcasts and more. Set your steam to the perfect temperature and begin enjoying the deeply soothing sensation of the ideal sauna spa experience. SteamSpa Chromatherapy color lights set the mood and bask in the rejuvenative power of chroma light bathing. Once the bath is done the system will automatically dispel any remaining water thanks to the built-in auto drain system. This helps prevent mineral deposit build-up and keeps your generator health and running for longer. All in all, you get a safe, quiet, reliable, luxurious steam sauna experience with our compact powerhouse of a steam generator.

  • For more information please call 1-800-856-0172
  • Package includes: QuickStart 4.5kW Steam Bath Generator, SteamSpa BLUETOOTH BLACK SERIES control, oil rubbed bronze steamhead, pressure relief valve, dual steam bath speakers, white LED light, two chromatherapy color lights, inline water filter, and FREE aromatherapy scented oil bottle
  • QUICKSTART - QuickStart technology allows steam generation in about a minute
  • QUIET - Whisper quiet operation
  • CONTINUOUS STEAM - Continuous uninterrupted steam flow
  • TOUCH SCREEN - Responsive touch screen with crystal clear display and intuitive controls
  • BLUETOOTH - Pairs with any bluetooth audio device to play your favorite music, podcast, audio book or radio station.
  • SPEAKERS - Dual water proof audio speakers with clear sound quality
  • MEMORY - Save up to 6 steam bath custom time and temperature profiles.
  • DAILY TIMER - Schedule your steam bath to automatically startup and begin producing steam so it's ready when you are.
  • AUTODRAIN - Built in auto drain purges the generator after each steam bath
  • CHROMA BATH LIGHTS - Chromatherapy LED light will create a soothing, therapeutic environment in bath and shower rooms
  • LED WHITE LIGHT - Illuminate you steam bath with an energy efficient LED powered light
  • STEAMHEAD - Solid steel steamhead with aroma oils reservoir in oil rubbed bronze.
  • AROMA STEAM BATH - Aromatherapy releases soothing fragrances through the mist surrounding you with your favorite aromatic scent.
  • WATER FILTER - Water Filter reduces rust, contaminants and other debris from entering the system
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.