Leisure 20 in. Teak Wood Wall Mounted Folding Shower Seat in Brushed Nickel Finish

  • Mfr # SSP-D-7-BN

  • Zoro # G412922775


product price:  $414.99
/ea
Free Shipping & Returns

Key Features

Length
13.38 in
Finish
Brushed Nickel
Material
Teak
Width
20.07 in
Depth
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSP-D-7-BN
Zoro #
G412922775
UPC #
191042053533
Country of Origin
China

Dimensions

Length
13.38 in
Width
20.07 in
Depth
4.13 in

Details

Finish
Brushed Nickel
Material
Teak
Application
Bathroom

Description

Add another level of luxury and comfort to your shower or sauna experience. Featuring a cool to the touch teak wood that offers both waterproof protection and a non-slip surface while looking stylish. Contrasted by the polished metal bracket system the natural teak looks great and offers a practical comfortable accessory to your bathing space. Whether it's a refreshing shower after a long day at work or enjoying an extended stay at a steam sauna to sooth and relax both body and mind our shower seat will offer just that bit of extra comfort and support you need.


  • FOLDS UP - Folds up and out of the way when not in use
  • WEIGHT CAPACITY - Supports up to 390 lbs.
  • DIMENSIONS: 20 x 13.39 in.
  • ADA COMPLIANT
  • NATURAL TEAK WOOD - Crafted using natural teak wood and aluminum hardware
  • Brushed Nickel finish
  • WALL MOUNTED - Direct to stud wall mounted installation
  • LONG LASTING - Rust and Scratch Resistant hardware
  • ALL HARDWARE INCLUDED - Professional Installation Recommended
  • Ships from factory within 24 hours once order is processed

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.