Oasis 9KW Steam Generator with Continuous Steam Wireless Control and Auto-Drain in Gold

  • Mfr # OAWS900GD-A

  • Zoro # G116378045


product price:  $2,401.99
/ea
Free Shipping & Returns

Key Features

Finish
Gold
Color
Blue
Width (In.)
16 in
Height (In.)
14.5 in
Depth (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OAWS900GD-A
Zoro #
G116378045
UPC #
191042095908
Country of Origin
China

Dimensions

Width (In.)
16 in
Height (In.)
14.5 in
Depth (In.)
6.5 in

Details

Finish
Gold
Rated Watts
9kW
Color
Blue
Item
Steam Bath Generator

Description

Transform your home into a personal wellness retreat with the luxury of a steam bath sauna. Designed to deliver soothing heat and invigorating steam, our advanced steam generators provide the ultimate relaxation experience while promoting overall well-being. Enjoy the benefits of deep muscle relaxation, improved circulation, and a spa-like escape-all from the comfort of your own bathroom. Engineered for efficiency and ease of use, our steam bath systems bring a touch of indulgence to your daily routine. Elevate your space with the perfect blend of modern technology and timeless relaxation.


  • Package includes: One 9 KW Steam Bath Generator, Standard Wireless Control Pad, One Square Gold Steamhead, Built-in Auto Drain, One Pressure Relief Valve, and Three 10ml Aroma Gift Bottles
  • PRECISION TOUCH – Take control with programmable time and temperature memory settings, ensuring your perfect settings are just a tap away. The digital display provides clear, real-time feedback, while the soft-touch control interface offers a smooth, effortless user experience.
  • WIRELESS CONTROL – Experience effortless convenience with wireless control, allowing you to adjust settings from anywhere in the room. Keep your control within easy reach with the wall-mounted holder, ensuring a clean, organized, and accessible setup.
  • AUTODRAIN SYSTEM – The built-in auto drain automatically purges the steam generator after each steam bath, helping to maintain performance and prolong system longevity.
  • HASSLE-FREE INSTALLATION – The wireless control eliminates the need to run and conceal wires to the steam bath generator, making setup faster, cleaner, and more convenient for a seamless spa experience.
  • ULTRA-DURABLE TEFLON HEATING ELEMENTS – Built to withstand high heat far longer than traditional brass elements, ensuring enhanced durability and reliable performance over time.
  • SOLID STEEL STEAMHEAD WITH AROMA RESERVOIR – Crafted from durable solid steel, this steamhead is designed to safely channel steam into your shower. Features a built-in aroma reservoir that gently heats aromatic essences, infusing them into the steam for a soothing and refreshing atmosphere.
  • SAFETY RELIEF VALVE INCLUDED – This pressure-release valve ensures safe operation by automatically discharging excess pressure, providing an added layer of protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.