Shop STEAMSPA

Oasis Series 12KW Steam Bath Generator with Continuous Steam Plus Touchpad in Oil Rubbed Bronze

  • Mfr # OATS1200OB
  • Zoro # G316222704

original price:  $2,282.99 , new price: $2,089.05 , 8 percent off
new price: 
$
2,089.05
/ea
Free Shipping & Returns

Key Features

Height (In.)
15
Width (In.)
17
Depth (In.)
9/1/2002
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OATS1200OB
Zoro #
G316222704
UPC #
191042095120
Country of Origin
China
Item
Steam Bath Generator
Rated Watts
12 KW
Color
Blue
Finish
Oil Rubbed Bronze

Dimensions

Height (In.)
15
Width (In.)
17
Depth (In.)
9/1/2002

Description

Transform your home into a personal wellness retreat with the luxury of a steam bath sauna. Designed to deliver soothing heat and invigorating steam, our advanced steam generators provide the ultimate relaxation experience while promoting overall well-being. Enjoy the benefits of deep muscle relaxation, improved circulation, and a spa-like escape-all from the comfort of your own bathroom. Engineered for efficiency and ease of use, our steam bath systems bring a touch of indulgence to your daily routine. Elevate your space with the perfect blend of modern technology and timeless relaxation.


  • Package Includes: One 12 KW Steam Bath Generator, Single Touch Control, Two Square Oil Rubbed Bronze Steamheads, One Pressure Relief Valve, and Three 10ml Aroma Gift Bottles
  • PRECISION TOUCH – Take control with programmable time and temperature memory settings, ensuring your perfect settings are just a tap away. The digital display provides clear, real-time feedback, while the soft-touch control interface offers a smooth, effortless user experience.
  • ULTRA-DURABLE TEFLON HEATING ELEMENTS – Built to withstand high heat far longer than traditional brass elements, ensuring enhanced durability and reliable performance over time.
  • SOLID STEEL STEAMHEAD WITH AROMA RESERVOIR – Crafted from durable solid steel, this steamhead is designed to safely channel steam into your shower. Features a built-in aroma reservoir that gently heats aromatic essences, infusing them into the steam for a soothing and refreshing atmosphere.
  • SAFETY RELIEF VALVE INCLUDED – This pressure-release valve ensures safe operation by automatically discharging excess pressure, providing an added layer of protection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.