Oasis Series 12KW Steam Generator w/ Continuous Steam Plus Touchpad and Autodrain in Brushed Nickel
- Mfr # OATS1200BN-A
- Zoro # G316222773
Key Features
Specifications
Details
- MFR #
- OATS1200BN-A
- Zoro #
- G316222773
- UPC #
- 191042088795
- Country of Origin
- China
- Item
- Steam Bath Generator
- Rated Watts
- 12 KW
- Color
- Blue
- Finish
- Brushed Nickel
Dimensions
- Height (In.)
- 15 in
- Width (In.)
- 17 in
- Depth (In.)
- 9.5 in
Description
Transform your home into a personal wellness retreat with the luxury of a steam bath sauna. Designed to deliver soothing heat and invigorating steam, our advanced steam generators provide the ultimate relaxation experience while promoting overall well-being. Enjoy the benefits of deep muscle relaxation, improved circulation, and a spa-like escape-all from the comfort of your own bathroom. Engineered for efficiency and ease of use, our steam bath systems bring a touch of indulgence to your daily routine. Elevate your space with the perfect blend of modern technology and timeless relaxation.
- Package Includes: One 12 KW Steam Bath Generator, Single Touch Control, Two Square Brushed Nickel Steamheads, Built-in Auto-Drain, One Pressure Relief Valve, and Three 10ml Aroma Gift Bottles
- PRECISION TOUCH – Take control with programmable time and temperature memory settings, ensuring your perfect settings are just a tap away. The digital display provides clear, real-time feedback, while the soft-touch control interface offers a smooth, effortless user experience.
- ULTRA-DURABLE TEFLON HEATING ELEMENTS – Built to withstand high heat far longer than traditional brass elements, ensuring enhanced durability and reliable performance over time.
- AUTODRAIN SYSTEM – The built-in auto drain automatically purges the steam generator after each steam bath, helping to maintain performance and prolong system longevity.
- SOLID STEEL STEAMHEAD WITH AROMA RESERVOIR – Crafted from durable solid steel, this steamhead is designed to safely channel steam into your shower. Features a built-in aroma reservoir that gently heats aromatic essences, infusing them into the steam for a soothing and refreshing atmosphere.
- SAFETY RELIEF VALVE INCLUDED – This pressure-release valve ensures safe operation by automatically discharging excess pressure, providing an added layer of protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.