Royal 12 KW QuickStart Bath Generator in Oil Rubbed Bronze

  • Mfr # RYT1200OB

  • Zoro # G700717670


product price: $2,819.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RYT1200OB
Zoro #
G700717670
UPC #
848308031650
Country of Origin
United States

Description

The perfect steam sauna experience is exactly what we had in mind with SteamSpa steam generator packages. Easy to install and even easier to operate these steam generators produce a consistent flow of soft and soothing steam thanks to the cleverly designed dual tank technology while minimizing any distracting operational noises. All in all you get a safe, quite, reliable, luxurious steam sauna experience with our compact powerhouse of a steam generator.

  • For more information please call 1-800-856-0172
  • Includes a 12kW QuickStart Acu-Steam Bath Generator, Dual Touch Pad Control Panel, Two Steamheads, Chromatherapy Light, Filter, Pressure Relief Valve, and FREE Bottle of Aroma Scented Oil
  • QuickStart technology allows steam generation in about a minute
  • Whisper quiet operation
  • Continuous uninterrupted steam flow
  • Maximum volume rating: 430 cu ft.
  • Power: 12kW, 240V, 50A
  • Polished Oil Rubbed Bronze finish
  • Touch Panel Control System operates all generator functions
  • Features programmable time and temperature memory settings
  • Chromatherapy three color mode LED light will create a soothing, therapeutic environment in bath and shower rooms
  • Aromatherapy releases soothing fragrances through the mist surrounding you with your favorite aromatic scent
  • Water Filter reduces rust, contaminants and other debris from entering the system which helps prolong the life of the steam generator.
  • Ships from manufacturer within 24 hours
  • We highly recommend the Complete Essential Installation Kit for proper unit installation. Ask or search for SKU number STMKIT for more information and pricing.
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.