Zoro Homepage

Royal Control Kit in Chrome

  • Mfr # RYPKCH2

  • Zoro # G800717679


product price: $1,052.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RYPKCH2
Zoro #
G800717679
UPC #
848308010952
Country of Origin
United States

Description

The control panel is the primary input device for any SteamSpa steam generator. With a large LCD display and simple to use interface the control panel allows access to room temperature controls and time setting options for your generator. With a stylish design it will match with most any bathroom style or décor adding to an overall luxurious sauna atmosphere. Take control of your ideal sauna experience with this stylish control panel and create the steam sauna experience that’s perfect for you.

  • For more information please call 1-800-856-0172
  • Includes a Dual Control Panel, Two Steamheads, Chromatherapy Light and Filter
  • Polished Chrome finish
  • Control panel with time and temperature controls and memory
  • Programmable temperature control and 60 minute time cycle
  • Digital readout display and soft touch keypad. On/Off and Pause modes
  • Built in temperature probe gauges the showers temperature for added comfort
  • Integrated aroma steamhead reservoir for a scented steam experience
  • Chromatherapy three color mode LED light will create a soothing, therapeutic environment in bath and shower rooms
  • Aromatherapy releases soothing fragrances through the mist surrounding you with your favorite aromatic scent
  • Water Filter reduces rust, contaminants and other debris from entering the system which helps prolong the life of the steam generator.
  • Compatible with the 1050kW and 12kW SteamSpa steam generators
  • Ships from manufacturer within 24 hours
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.