Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tall Fog Free Bathroom Mirror with Glass Shelf

  • Mfr # MIR09

  • Zoro # G600693159


product price: $403.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIR09
Zoro #
G600693159
UPC #
848308005743
Country of Origin
United States

Description

Luxury comes in many forms and here is one of them. High quality, highly reflective bathroom mirror equipped with the essential features to make the daily bathroom routine as stress free as possible. While providing a slick, highly reflective silvered mirror surface displaying every detail in vividly stunning crystal clarity, the quality of the reflected image is further enhanced by a 3x magnifying surface. Adding to this are perfectly situated fluorescent lights for consistently even lighting that is powerful enough to illuminate everything you want to see yet soft enough as to not bother the eyes. Consistent, even lighting has always been the key to flawless make-up application all that is required is the flip of a switch. However, while most mirrors are rendered useless due to fogging this features an anti-fog heating system preserving the crystal clarity after any steamy shower or hot tub soak. Best of all the simple minimalist design of the mirror provides an easy match with any style of bathroom décor. Represents the convenience and elegance that only a high quality luxury mirror can provide.

  • For more information please call 1-800-856-0172
  • Lighting around magnifying surface
  • Easy to access on/off switch
  • Open, frameless design matches with any style of bathroom and décor
  • Fog resistant system keeps the surface from fogging
  • Fluorescent lights perfectly situated for even, consistent lighting
  • 3x Magnifying surface
  • Not intended to be used inside shower or in a sauna
  • Fog resistance limited to regular mirror surface; outside magnifying surface
  • Simple, straight forward installation and operation
  • 23.6 in. W x 31.5 in. H x 2 in. Relief
  • Ships from manufacturer within 24 hours
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.