Zoro Homepage

Wifi and Bluetooth 15kW Steam Bath Generator in Matte Black

  • Mfr # BKT1500MK-A

  • Zoro # G101964871


product price: $2,842.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKT1500MK-A
Zoro #
G101964871
UPC #
191042061514
Country of Origin
China

Description

SteamSpa WIFI and BLUETOOTH BLACK SERIES delivers total control over your steam spa bath experience right from your phone. The new sleek, modern, console features a backlit touch screen display with intuitive controls and Bluetooth connectivity so you can listen to your favorite music, radio, podcasts and more. Set your steam to the perfect temperature and begin enjoying the deeply soothing sensation of the ideal sauna spa experience. SteamSpa Chromatherapy color lights set the mood and bask in the rejuvenative power of chroma light bathing. Once the bath is done the system will automatically dispel any remaining water thanks to the built-in auto drain system. This helps prevent mineral deposit build-up and keeps your generator health and running for longer. All in all, you get a safe, quiet, reliable, luxurious steam sauna experience with our compact powerhouse of a steam generator.


  • For more information please call 1-800-856-0172
  • Package Includes: 2x QuickStart 7.5kW Steam Bath Generator, WIFI reciever box, BLUETOOTH control panel, two Matte Black steamhead, pressure relief valve, dual steam bath speakers, white LED light, two chromatherapy color lights, two drain pans, and FREE aromatherapy scented oil bottleWe highly recommend the Complete Essential Installation Kit for proper unit installation. Ask or search for SKU number STMKIT for more information and pricing.
  • QUICKSTART - QuickStart technology allows steam generation in about 2-minutes
  • CONTINUOUS STEAM - Continuous uninterrupted steam flowQUIET - Whisper quiet operationWIFI - Take full control of your steam shower from anywhere using our new wifi app.
  • TOUCH SCREEN - Responsive touch screen with crystal clear display and intuitive controls
  • BLUETOOTH - Pairs with any bluetooth audio device to play your favorite music, podcast, audio book or radio station.
  • SPEAKERS - Dual water proof audio speakers with clear sound quality
  • MEMORY - Save up to 6 steam bath custom time and temperature profiles.
  • DAILY TIMER - Schedule your steam bath to automatically startup and begin producing steam so it's ready when you are.
  • We highly recommend the Complete Essential Installation Kit for proper unit installation. Ask or search for SKU number STMKIT for more information and pricing.
  • WIFI - Take full control of your steam shower from anywhere using our new wifi app.
  • Drain pan included
  • Maximum volume rating: 500+ cu ft.
  • Power: 2x (7.5kW, 240V, 32A)
  • Easy installation

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.