Zoro Homepage

Electrical Clutches and Brakes

  • Mfr # 105601100BPF

  • Zoro # G716174368


product price: $784.99
/ea
Free Shipping & Returns

Key Features

For Use With
C-Face Motors
Coil Voltage
115/230V AC
Shaft Diameter
5/8 in
Enclosure Type
Totally Enclosed
Maximum Speed
5,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105601100BPF
Zoro #
G716174368
UPC #
-
Country of Origin
United States

Dimensions

Shaft Diameter
5/8 in
Keyway Width
19/100 in

Details

Item
Elect Clutches and Brakes
For Use With
C-Face Motors
Coil Voltage
115/230V AC
Enclosure Type
Totally Enclosed
Maximum Speed
5,000 RPM
Clutch/Brake Type
Spring-Set Holding Brake (ERS)
Static Torque
3 ft-lb
Operating Voltage
115/230V AC
Motor Frame Designation
NEMA 2

Description

Clutch/Brake, Clutch/Brake Type Spring-Set Holding Brake (ERS), Coil Voltage 115/230V AC, Operating Voltage 115/230V AC, Enclosure Type Totally Enclosed, Static Torque 3 ft-lb, Motor Frame Designation NEMA 2, Horsepower @ RPM Not Applicable, Shaft Diameter 5/8 in, Maximum Speed 5,000 RPM, Mounting Location C-Face Motor, Reducer, For Use With C-Face Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.