Electrical Clutches and Brakes
Mfr # 105672105 PF
Zoro # G816174343
product price: $923.99
/ea
Free Shipping & Returns
Key Features
For Use With
C-Face Motors
Housing Material
Aluminum
Clutch/Brake Type
Spring-Set Holding Brake (ERS)
Keyway Depth
9/100 in
Automatic Reset
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105672105 PF
Zoro #
G816174343
UPC #
-
Country of Origin
United States
Dimensions
Keyway Depth
9/100 in
Keyway Width
19/100 in
Outside Diameter
6.88 in
Bore Size
5/8 in
Shaft Diameter
5/8 in
Overall Length
4.91 in
Details
For Use With
C-Face Motors
Item
Elect Clutches and Brakes
Housing Material
Aluminum
Clutch/Brake Type
Spring-Set Holding Brake (ERS)
Automatic Reset
Yes
Frequency
60 Hz
Operating Voltage
115/230V AC
Mounting Orientation
Horizontal, Vertical
Standards
ANSI B17.1
Static Torque
6 ft-lb
Motor Frame Designation
143TC; 145TC; NEMA 56C
Enclosure Type
Totally Enclosed
Coil Voltage
115/230V AC
Maximum Ambient Temperature
72 Degrees F
Electrical Connection
Wire Leads
Maximum Speed
5,000 RPM
Description
Clutch/Brake, Clutch/Brake Type Spring-Set Holding Brake (ERS), Coil Voltage 115/230V AC, Operating Voltage 115/230V AC, Enclosure Type Totally Enclosed, Static Torque 6 ft-lb, Motor Frame Designation 143TC; 145TC; NEMA 56C, Horsepower @ RPM Not Applicable, Shaft Diameter 5/8 in, Maximum Speed 5,000 RPM, Mounting Location C-Face Motor, Reducer, For Use With C-Face Motors, Automatic Reset Yes, Outside Diameter 6.88 in, Overall Length 4.91 in, Overall Width Not Applicable, Standards ANSI B17.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.