Zoro Homepage

Electrical Clutches and Brakes

  • Mfr # 105672408 PF

  • Zoro # G116174371


product price: $1,470.99
/ea
Free Shipping & Returns

Key Features

For Use With
C-Face Motors
Outside Diameter
6.88 in
Bore Size
5/8 in
Clutch/Brake Type
Spring-Set Holding Brake (ERS)
Static Torque
6 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105672408 PF
Zoro #
G116174371
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
6.88 in
Bore Size
5/8 in
Shaft Diameter
5/8 in
Keyway Width
19/100 in
Overall Length
4.94 in
Keyway Depth
9/100 in

Details

For Use With
C-Face Motors
Item
Elect Clutches and Brakes
Clutch/Brake Type
Spring-Set Holding Brake (ERS)
Static Torque
6 ft-lb
Standards
ANSI B17.1
Electrical Connection
Wire Leads
Coil Voltage
115/230V AC
Enclosure Type
Totally Enclosed Wash Down
Automatic Reset
Yes
Motor Frame Designation
143TC; 145TC; NEMA 56C
Housing Material Finish
Epoxy Coated
Mounting Orientation
Horizontal, Vertical
Maximum Ambient Temperature
72 Degrees F
Frequency
60 Hz
Maximum Speed
5,000 RPM
Housing Material
Aluminum
Operating Voltage
115/230V AC

Description

Clutch/Brake, Clutch/Brake Type Spring-Set Holding Brake (ERS), Coil Voltage 115/230V AC, Operating Voltage 115/230V AC, Enclosure Type Totally Enclosed Wash Down, Static Torque 6 ft-lb, Motor Frame Designation 143TC; 145TC; NEMA 56C, Horsepower @ RPM Not Applicable, Shaft Diameter 5/8 in, Maximum Speed 5,000 RPM, Mounting Location C-Face Motor, Reducer, For Use With C-Face Motors, Automatic Reset Yes, Outside Diameter 6.88 in, Overall Length 4.94 in, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.