Zoro Homepage
This item is Discontinued.
Stearns Float Coat, Size L I077ORG-04-000

Float Coat, Size L (Discontinued)

  • Mfr # I077ORG-04-000
  • Zoro # G2726954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I077ORG-04-000
Zoro #
G2726954
UPC #
044411071181
Country of Origin
United States

Dimensions

Size
L
Fits Chest Size
44 in to 46 in

Details

Item
Floatation Jacket
Color
Orange
Flotation Material
Foam
PFD Style
Standard Life Jacket
Outer Material
Nylon
Standards
USCG
Vest Closure Type
Zipper
Buoyancy
15 1/2 lb
Material
Foam with Coated Nylon
Features
Internal Adjustable Belt, Reflective Material
Closure Type
zipper
USCG Type
III
Includes
Internal Adjustable Belt For Secure Fit, 3M(TM) Scotchlite(TM) Reflective Material SOLAS-grade 6755
Pockets
6

Description

Floatation Jacket, Standards USCG, Color Orange, Buoyancy 15 1/2 lb, USCG Type III, Features Internal Adjustable Belt, Reflective Material, Outer Material Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.