Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2000011404
Zoro #
G4887976
UPC #
044411002680
Country of Origin
Cambodia
Dimensions
Size
S/M
Fits Chest Size
40 in to 42 in
Length
20 1/2 in
Details
Item
Flotation Device
Color
Orange
Flotation Material
Foam
PFD Style
Standard Life Jacket
Outer Material
Nylon
Standards
UL, USCG
Vest Closure Type
Hook-and-Loop
Buoyancy
15 1/2 lb
USCG Type
III
Closure Type
hook-and-loop
Material
Flotation Foam, Reflective Panels
Pockets
5
Features
Adjustment Tab, Hook & Loop Fastener, D-ring, Reflective
Description
Flotation Device, Standards UL, USCG, Color Orange, Buoyancy 15 1/2 lb, USCG Type III, Outer Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.