Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4185ORG-06-000
Zoro #
G4889525
UPC #
044411045663
Country of Origin
United States
Dimensions
Size
2XL
Fits Chest Size
50 in to 52 in
Length
20 1/2 in
Details
Item
Search and Rescue Life Jacket
Color
Orange
Flotation Material
Foam
PFD Style
Search and Rescue Life Jacket
Outer Material
Nylon
Standards
UL, USCG
Vest Closure Type
Buckle
Buoyancy
15 1/2 lb
USCG Type
III
Closure Type
Buckle
Features
Handwarmer Pockets, Gear Storage Compartments, Reflective Material, Leg Strap with Storage Pocket, (3) Adjustable Belts and Chest Strap, Emergency Whistle
Includes
Fleece-Lined Handwarmer Pockets with Zippered and Pleated Gear Storage Compartments, 62 Square Inches of Reflective Material, Leg Strap with Storage Pocket, 2" Wide Adjustable Belts and Chest Strap, Emergency Whistle
Pockets
4
Description
Search and Rescue Life Jacket, Standards UL, USCG, Color Orange, Buoyancy 15 1/2 lb, USCG Type III, Features Handwarmer Pockets, Gear Storage Compartments, Reflective Material, Leg Strap with Storage Pocket, (3) Adjustable Belts and Chest Strap, Emergency Whistle, Outer Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.