This item is Discontinued.

Stebco Stebco 390002BLK Deluxe Stebco Travel Cart in Black  125 Lbs Capacity 390002BLK

Stebco 390002BLK Deluxe Stebco Travel Cart in Black 125 Lbs Capacity (Discontinued)

  • Mfr # 390002BLK
  • Zoro # G803932451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390002BLK
Zoro #
G803932451
UPC #
12002390218
Country of Origin
China

Description

Up to 125 lb. Capacity. This cart goes from office to airport. Opens with locking brace.4'''' wheels to balance bulky loads. Includes elastic safety cord and has no clips or dangerous hoods. Cord has wide expansion for bulky loads. Comfort grip handle. Black.13in x 22.5in x 5in CLOSED13in x 39in x 18.5in EXTENDED10in x 13in PLATFORM
  • Material: Metal
  • Dimensions: 18.5 x 13 x 39 in
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.