STC20014 Stud Lever

  • Mfr # STC20014
  • Zoro # G804147724
product price: 
$
82.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STC20014
Zoro #
G804147724
UPC #
717290003825
Country of Origin
China

Description

Features and Benefits:


  • Accurate controlled pulls every time

  • Grips studs (pull pins) quickly and easily

  • Standard tool works on both 2.2 and 2.6 mm studs as close as 3/8" apart

  • Black pivoting base helps compress crown as dent is pulled

  • Includes STECK straight edge #20003 for matching original contours


Strong reinforced Nylon lever with pivoting base and self-locking stud capture mechanism allows the technician to quickly lock and lever studs while also compressing the crown area of the dent with the pivoting base. Adjustable pivot base on the Stud Lever allows one-handed operation and provides increased leverage, accuracy and reach for the pull and crown compression processes both vertical and horizontal, including roofs and lower rocker panels. Stud Lever’s unique stud capture mechanism allows technician to quickly and easily capture both 2.2mm and 2.6mm studs as close as 3/8 inches apart. Included with the Stud Lever is the Steck Straight Edge, part number 20003, which allows the technician to align the stud pull with the non-damaged metal area for accurate pulls on the initial pull which minimizes metal work and reduces the need for slide hammers.


Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.