Zoro Homepage

Steck 35756 Work Stand Wheeler

  • Mfr # STK-35756

  • Zoro # G904019198


product price: $75.45
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
STK-35756
Zoro #
G904019198
UPC #
717290003962
Country of Origin
China

Description

A simple and inexpensive wheeled platform accessory for existing work stands (X frame) which allows technicians to easily move loaded work stands from repair to paint prep and paint booths.

Features
  • The Work Stand Wheeler’s 1-1/2 in. wide X 36 in. long steel channel holds either round or square tube stand (X frame) work stands in seconds. This self up righting channel with its two large 3in. diameter and 1-1/4 in. wide wheel allows the technician to either push or pull the loaded work stand from station to station and over booth grates.
  • The Work Stand Wheeler can accommodate up to a 32 in. wide extended work stand and easily hold the work stand with up to 500 lbs of components.
  • The Work Stand Wheeler is easily transferable to other work stands and its low 3 in. high profile allows for easy wall storage.
  • Item Weight - 3.50 lbs.